Beli mesin cetak plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEAVYPACK Flat Labeling Machine
    Mulai

    Rp24.999.900

    HEAVYPACK Flat Labeling Machine
    Deskripsi:
    Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 220
    • Label Accuracy (mm): 0.5
    • Diameter (mm): >75
    • Label Size (mm): < 120x80
    • Labeling Speed (pcs/minute): 10-40
    • Machine Dimensions (mm): 650x450x650
    • Max. Label Roll Out (mm): < 250
    • Product Size(mm): 20-120
  2. POWERPACK Labeling Machine Semi Auto Square Bottle (Mesin Cetak Label)
    Mulai

    Rp22.999.900

    POWERPACK Labeling Machine Semi Auto Square Bottle (Mesin Cetak Label)
    Deskripsi:
    Mesin Labelling Botol MT-60 Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.
    atribut:
    • Power (W): 200
    • Labeling Speed (minute): 40-60pcs
    • Labelling Accuracy (mm): ±1
    • Inner Roller Diameter (cm): 7.5
    • Outer Roller Diameter (cm): 30
    • Bottle Size Height (cm): 2-8
    • Dimensions (cm): 30x20x40
    • Label Length (cm): 2-5
    • Label Width (cm): 2-10
  3. Brother Label Printer PT
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  4. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
  5. POWERPACK Labeling Machine Semi Auto Round Bottle (Mesin Cetak Label)
    Mulai

    Rp6.199.900

    POWERPACK Labeling Machine Semi Auto Round Bottle (Mesin Cetak Label)
    Deskripsi:
    Mesin Labelling Botol MT-50 Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.
  6. Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)
    Mulai

    Rp399.900

  7. AVON Stretch Film (Plastic Wrapping)
    Mulai

    Rp6.099.900

    AVON Stretch Film (Plastic Wrapping)
    Deskripsi:
    Centre Fold Sheeting - Type AS Suitable for irregular and awkward shaped products, such as trolleys, trucks, machinery and furniture. Supplied centre folded on the roll. Roll weight: 25kg. All prices are per roll Images are for illustration purposes only
    atribut:
    • Color: Transparent
    • Type: Shrink Wrap
  8. Brother Printer Industrial Labelling without Keyboard (Mesin Cetak Label)
    Mulai

    Rp8.199.900

    Brother Printer Industrial Labelling without Keyboard (Mesin Cetak Label)
    Deskripsi:
    The robust PT-E800T prints up to 36mm wide TZe laminated labels; up to 17,7mm heat shrink tube; as well as direct to tube up to 6mm high, all from one compact labelling machine. With fast print speeds of tube printing at 40mm per second and labels at 60mm per second, the PT-E800T allows print jobs to be completed quicker and even easier with the optional rechargeable battery and base for on-site use. It can be transported to where electrical work is in progress and controlled with a laptop. Print via a USB connection with the Brother P-touch Editor software for label printing and the Brother Cable Label Tool software for tube printing.- Adapter AC adapter (AD9100ESA) : 24 V Battery (Optional)- Li-ion Battery (PA-BT-4000LI) : 14.4 V- AUTO POWER-OFF- Li-ion Battery (PA-BT-4000LI) : 30 min- AC ADAPTOR : AD9100ESA- WIRELESS LAN : Wireless Direct: IEEE 802.11n, Ad-Hoc mode: IEEE 802.11b, Infrastructure mode: - IEEE 802.11b/g/n- WPS 2.0Power- AC Adapter, Optional Li-ion Battery and Base- Cutter Type : Automatic Full and Half Cutter
    atribut:
    • Media Type: TZe Tape (Laminated), HSe (Heat-shrink Tube)
    • Available Tapes (mm): 3.5, 6, 9, 12, 18, 24, 36
    • Print Resolution (dpi): 360
    • Connectivity: USB (Version 2.0 Full Speed)
    • Dimensions (mm): 338x188x155
    • Printing Speed (mm/s): Tube printing: 40; Label printing: 60
  9. OMRON Temperature Controller Thermac Series E5CB
    Mulai

    Rp2.599.900

    OMRON Temperature Controller Thermac Series E5CB
    Deskripsi:
    Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250ms
    atribut:
    • Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
    • Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
    • Character Height (mm): PV/16.2, SV/7.8
    • Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
    • Ambient Relative Humidity (RH): 25-85 relative humidity
    • Dimensions (mm): 48x48
    • Function: Temperature input correction, run / stop, protection function, etc.
    • Insulation Resistance (MΩ): 20 or more (at 500 VDC)
    • Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
    • Pattern Setting: Digital setting with front keys
    • Power Supply Voltage (V) : AC/DC24
    • Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
    • Type of Display: 7-segment digital display and single emission display
    • Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
  10. GOMESIN Bottle Labeling Machine
    Mulai

    Rp2.699.900

    GOMESIN Bottle Labeling Machine
    atribut:
    • Inner Roll Diameter (mm): >75
  11. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  12. HEAVYPACK Semi-Auto Liquid Filler with Stand
    Mulai

    Rp13.999.900

    HEAVYPACK Semi-Auto Liquid Filler with Stand
    atribut:
    • Filling Type: One Nozzle
    • Air Supply (L/minute): 400
    • Filling Range (ml): 10-1000
    • Efficiency: 600-1500 bottles/hour
  13. POWERPACK Automatic Round Bottle Labeling Machine
    Mulai

    Rp35.999.900

    POWERPACK Automatic Round Bottle Labeling Machine
    Deskripsi:
    Mesin Automatic Round Bottle Labeling ARL-M120 berfungsi untuk merekatkan label brand ke botol plastik. Adapun fungsi penempelan label bukan hanya sekedar untuk menunjukkan merek produk, akan tetapi juga dapat berfungsi untuk keterangan tanggal kadaluarsa, manufaktur, dan nomor seri produk dalam kemasan. Sehingga dapat disimpulkan bahwa penempelan label pada produk kemasan merupakan aspek penting dalam usaha. Dengan menggunakan mesin Automatic Round Bottle Labeling ARL-M120 ini, proses penempelan label brand ke botol kemasan menjadi lebih efektif dan efisien. Mesin Automatic Round Bottle Labeling ARL-M120 merupakan salah satu jenis mesin otomatis yang mampu menghasilkan label merek dagang berupa informasi produk dengan lebih cepat dan hasilnya sangat berkualitas. Mesin Automatic Round Bottle Labeling ARL-M120 ini dapat dioperasikan secara otomatis mulai dari tahapan penempelan hingga pemotongan label itu sendiri. Mesin Automatic Round Bottle Labeling ARL-M120 memiliki tempat roll pada kabel sehingga memudahkan dalam proses labeling. Indikator pada mesin simple, karena dilengkapi dengan layar operasi. Mesin Automatic Round Bottle Labeling ARL-M120 bekerja dengan sensor agar lebih terjaga penggunaannya. Mesin Automatic Round Bottle Labeling ARL-M120 memiliki body yang kuat dan tahan lama. Selain itu juga pengoperasiannya yang mudah membuat pengguna tidak sulit untuk bekerja.
  14. Casio Label Printer KL-130
    Mulai

    Rp1.399.900

    Casio Label Printer KL-130
    Deskripsi:
    Peralihan pesan 8 bahasa : Inggris / Spanyol / Jerman / Prancis / Italia / Portugis / Swedia / IndonesiaPencetakan 60 Desain Logo :- Pilihan lengkap 60 desain label bawaan dengan gabungan kata-kata yang sering digunakan pada gambar.- Dilengkapi berbagai font dan desain yang telah diinstal.Pembuat Label- Kecepatan cetak ganda : 6 mm/dtk- Pencetakan potret dan lanskap secara bersamaan : Horizontal/Vertikal- Pengaturan panjang pita langsung : cm/inciEkspresi- Emoji dan simbol (jenis) : 111- Pencetakan kode batang/QR : Ya- Logo desain (jenis) : 60Fungsi- Gaya karakter : Efek Normal/Tebal/Garis Luar: Bayangan/Garis Bawah/Kotak- Jenis karakter bawaan : 534 Karakter alfanumerik: 62 Karakter beraksen: 179- Pendaftaran karakter diperpanjang : 182- Karakter tersimpan maksimum: 10 set data- Fitur lain : Pratinjau cetak, Pengaturan panjang pita, Pencetakan cermin, Daya mati otomatis, Pengaturan jumlah cetakan: 9 Bahasa yang didukung: 31Catu daya (pemakaian baterai panduan) :- Adaptor AC AD-A95100 (opsional) atau 6 baterai alkaline berukuran AA (LR6) (dijual terpisah) Perkiraan masa pakai baterai (pencetakan kontinu): 4 rol
    atribut:
    • Accessories: Tape Cartridge 12mm x 1
    • Compatible Tape Width (mm): 6, 9, 12, 18
    • Font: Sans-serif, Sans-serif rounded, Roman
    • Keyboard Layout: QWERTY
    • LCD Size: 96 x 16 dots
    • Maximum Print Width (mm): 12
    • Maximum Printing Lines: 3
    • Number of Characters: 12 digit x 1 line
    • Print Resolution (dpi): 200 dpi/96 dots
    • Switchable Display Languages: 8 Languages (Inggris/Spanyol/Jerman/Prancis/Italia/Swedia/Portugis/Indonesia)
    • Width x Depth x Height (mm): 54.5 x 189 x 115 (include foot)
  15. POWERPACK Double Side Labeling Machine
    Mulai

    Rp219.999.900

    POWERPACK Double Side Labeling Machine
    Deskripsi:
    Mesin otomatis ini telah dirancang dengan cermat untuk memenuhi kebutuhan penempelan label pada kedua sisi botol atau wadah secara cepat dan akurat. Dengan kemampuan untuk mengaplikasikan informasi produk, kode barang, tanggal kadaluarsa, atau label kustom lainnya, mesin ini menawarkan solusi presisi dan konsistensi dalam proses penempelan label. Fleksibilitas pengaturan yang dimilikinya memungkinkan adaptasi dengan berbagai jenis produk dan label yang berbeda, sehingga setiap produk mendapatkan label dengan posisi dan orientasi yang tepat.Keunggulan utama dari mesin ini adalah kemampuannya untuk mengotomatisasi proses penempelan label sepenuhnya, mengurangi ketergantungan pada tenaga kerja manusia dan meningkatkan efisiensi produksi secara signifikan. Dengan antarmuka yang mudah digunakan, operator dapat dengan mudah mengatur dan mengoperasikan mesin ini untuk meningkatkan dan mengoptimalkan produksi di berbagai industri seperti makanan dan minuman, kosmetik, farmasi, dan lainnya. Mesin ini menjadi solusi yang tepat untuk memenuhi kebutuhan penempelan label yang presisi dan efisien.
    atribut:
    • Power (W): 2000
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 2600x1400x1400
    • Labeling Speed (pcs/minute): 0-50
    • Labeling Accuracy (mm): 5
    • Roller Diameter (mm): 76 (Inside); 300 (Outside)
    • Bottle Size (mm): 30-100; Height
  16. Sojipack Mesin Pembungkus Film
    Mulai

    Rp3.299.900

    Sojipack Mesin Pembungkus Film
    atribut:
    • Polo Height (cm): 65
Daftar Harga mesin cetak plastik Terbaru November 2026
HEAVYPACK Flat Labeling MachineRp24.999.900
POWERPACK Labeling Machine Semi Auto Square Bottle (Mesin Cetak Label)Rp22.999.900
Brother Label Printer PTRp499.900
Casio Label Printer Label It!Rp1.499.900
POWERPACK Labeling Machine Semi Auto Round Bottle (Mesin Cetak Label)Rp6.199.900
Kenmaster Plastic Press Machine (Mesin Penyegel Plastik)Rp399.900
AVON Stretch Film (Plastic Wrapping)Rp6.099.900
Brother Printer Industrial Labelling without Keyboard (Mesin Cetak Label)Rp8.199.900
OMRON Temperature Controller Thermac Series E5CBRp2.599.900
GOMESIN Bottle Labeling MachineRp2.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)